Straight Flute Hand Tap, M4-0.70, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1105100208

  • Zoro # G9293462


product price: $31.99
/ea

Key Features

Shank Dia.
4.10mm
Tap Material
Powdered Metal
Tap Chamfer
Modified Bottoming
Tap Size
M4
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105100208
Zoro #
G9293462
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.10mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
53.00mm
Pitch Diameter Limit
D4
Thread Length
19.00mm
Tap Thread Size
M4-0.70
75% Thread Drill Size
3.30 mm
Square Size
3.33 mm
55% Thread Drill Size
3.50 mm
Shank Length
36.00 mm
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm
Size
M4

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
List Number
11051
Number of Pieces
1
Series
11051
Cutting Direction - Machining
Right Hand
Thread Pitch
0.70mm
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
D4
Secondary Material Application
Steel
Measurement System
Metric
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Secondary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M4x0.7, Metric, Modified Bottoming, Overall Length 55 mm, Powdered Metal, V, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.