Straight Flute Hand Tap, M4-0.70, Modified Bottoming, 4 Flutes, Metric Coarse
Mfr # 3590216
Zoro # G9300715
product price: $410.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M4
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3590216
Zoro #
G9300715
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
5.00mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
52.00mm
Thread Length
20.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M4-0.70
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30 mm
Shank Length
31.00 mm
55% Thread Drill Size
3.50 mm
Square Size
4.00 mm
Thread Size
M4x0.7
Tap Length Standard
JIS
Size
M4
Description
Straight Flute Tap, Thread Size M4x0.7, Metric, Modified Bottoming, Overall Length 52 mm, High Speed Steel, Diamond, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 3.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.