Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M4-0.70, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1006100300

  • Zoro # G9301074


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
4.10mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M4
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006100300
Zoro #
G9301074
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.10mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
63.00mm
Tap Thread Size
M4-0.70
Pitch Diameter Limit
D4
Thread Length
19.00mm
Tap Length Standard
DIN
55% Thread Drill Size
3.50 mm
Shank Length
33.00 mm
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30 mm
Thread Size
M4x0.7
Square Size
3.33 mm
Size
M4

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
10061
Tap Grouping
Tap
Tap Finish
Bright
Series
10061
Cutting Direction - Machining
Right Hand
Thread Pitch
0.70mm
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Metric
Primary Material Application ISO Code
K, N
Extended Neck
Yes
Spiral Direction
Neutral
Secondary Material Application ISO Code
O
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Secondary Material Application
Composite
Thread Limit
D4
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M4x0.7, Metric, Plug, Overall Length 54 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.