Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M4-0.70, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1970401

  • Zoro # G2769901


product price: $9.99
/ea

Key Features

Shank Dia.
4.10mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M4
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1970401
Zoro #
G2769901
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
4.10mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
53.00mm
Pitch Diameter Limit
D4
Thread Length
19.00mm
Tap Thread Size
M4-0.70
Square Size
3.33 mm
Thread Size
M4x0.7
Shank Length
30.00 mm
55% Thread Drill Size
3.50 mm
Tap Length Standard
ANSI
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
Size
M4

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Oxide
Number of Pieces
1
Standards
ANSI
Tap Thread Type
Metric Coarse
List Number
141
Cutting Direction - Machining
Right Hand
Series
141
Spiral Direction
Neutral
Measurement System
Metric
Tap Shank Standard
ANSI
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
D4
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Thread Pitch
0.70mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M4x0.7, Metric, Plug, Overall Length 54 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.