Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M5-0.80, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1970801

  • Zoro # G2782039


product price: $10.39
/ea

Key Features

Shank Dia.
3.93mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M5
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1970801
Zoro #
G2782039
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
3.93mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
60.00mm
Tap Thread Size
M5-0.80
Thread Length
22.00mm
Pitch Diameter Limit
D4
Thread Size
M5x0.8
65% Thread Drill Size
4.30 mm
Shank Length
33.00 mm
75% Thread Drill Size
4.20 mm
Square Size
3.86 mm
Tap Length Standard
ANSI
55% Thread Drill Size
4.40 mm
Size
M5

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
List Number
141
Cutting Direction - Machining
Right Hand
Series
141
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Primary Material Application
All Materials
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Thread Pitch
0.80mm
Thread Limit
D4
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.8, Metric, Bottoming, Overall Length 60 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.