Straight Flute Hand Tap, M5-0.80, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1105100308

  • Zoro # G9293471


product price: $42.19
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
Powdered Metal
Tap Chamfer
Modified Bottoming
Tap Size
M5
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105100308
Zoro #
G9293471
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
5.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
60.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
D4
Thread Length
22.00mm
Thread Size
M5x0.8
Shank Length
40.00 mm
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Square Size
3.86 mm
75% Thread Drill Size
4.20 mm
Size
M5

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Tap Grouping
Tap
List Number
11051
Number of Pieces
1
Series
11051
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Primary Material Application
Hardened Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
D4
Thread Pitch
0.80mm
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Primary Material Application ISO Code
H
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.8, Metric, Modified Bottoming, Overall Length 62 mm, Powdered Metal, V, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.