Straight Flute Hand Tap, M5-0.80, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 3590316

  • Zoro # G9300724


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5.50mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M5
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3590316
Zoro #
G9300724
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
5.50mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
60.00mm
Pitch Diameter Limit
Not Rated
Thread Length
22.00mm
Tap Thread Size
M5-0.80
Square Size
4.50 mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
65% Thread Drill Size
4.30 mm
Tap Length Standard
JIS
75% Thread Drill Size
4.20 mm
Shank Length
36.00 mm
Size
M5

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Diamond
Tap Grouping
Tap
List Number
359
Tap Thread Type
Metric Coarse
Series
359
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Tap Shank Standard
JIS
Secondary Material Application ISO Code
N
Thread Pitch
0.80mm
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Secondary Material Application
Copper
Thread Limit
6H
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application ISO Code
N
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.8, Metric, Modified Bottoming, Overall Length 60 mm, High Speed Steel, Diamond, Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.