Zoro Homepage

Straight Flute Hand Tap, M5-0.80, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1006100400

  • Zoro # G9301083


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M5
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006100400
Zoro #
G9301083
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
5.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
70.00mm
Thread Length
22.00mm
Pitch Diameter Limit
D4
Tap Thread Size
M5-0.80
Thread Size
M5x0.8
Square Size
3.86 mm
75% Thread Drill Size
4.20 mm
Tap Length Standard
DIN
55% Thread Drill Size
4.40 mm
Shank Length
36.00 mm
65% Thread Drill Size
4.30 mm
Size
M5

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Tap Grouping
Tap
Number of Pieces
1
List Number
10061
Series
10061
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Thread Limit
D4
Thread Pitch
0.80mm
Tap Shank Standard
ANSI
Secondary Material Application
Composite
Shank Type - Machining
Straight
Measurement System
Metric
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
O
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.8, Metric, Plug, Overall Length 60 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.