Zoro Homepage

Straight Flute Hand Tap, M5-0.80, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1970700

  • Zoro # G3716876


product price: $10.89
/ea

Key Features

Shank Dia.
4.93mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M5
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1970700
Zoro #
G3716876
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
4.93mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
2-3/8"
Thread Length
22.22mm
Pitch Diameter Limit
D7
Tap Thread Size
M5-0.80
Thread Size
M5x0.8
Square Size
3.86 mm
55% Thread Drill Size
4.40 mm
65% Thread Drill Size
4.30 mm
Tap Length Standard
ANSI
Shank Length
33.00 mm
75% Thread Drill Size
4.20 mm
Size
M5

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
141
Cutting Direction - Machining
Right Hand
Series
141
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Primary Material Application
All Materials
Thread Limit
D4
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Pitch
0.80mm
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.8, Metric, Plug, Overall Length 60 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 4H-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.