Zoro Homepage

Straight Flute Hand Tap, M5-0.80, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1970701

  • Zoro # G2769877


product price: $10.15
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M5
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1970701
Zoro #
G2769877
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
5.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
60.00mm
Pitch Diameter Limit
D4
Thread Length
22.00mm
Tap Thread Size
M5-0.80
75% Thread Drill Size
4.20 mm
Square Size
3.86 mm
Thread Size
M5x0.8
55% Thread Drill Size
4.40 mm
65% Thread Drill Size
4.30 mm
Tap Length Standard
ANSI
Shank Length
33.00 mm
Size
M5

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
141
Cutting Direction - Machining
Right Hand
Series
141
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Limit
D4
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Metric
Extended Neck
Yes
Thread Pitch
0.80mm
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.8, Metric, Plug, Overall Length 60 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.