Straight Flute Hand Tap, M6-1.00, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 3590416

  • Zoro # G9300733


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M6
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3590416
Zoro #
G9300733
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
62.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M6-1.00
Thread Length
24.00mm
Thread Size
M6x1
Tap Length Standard
JIS
Shank Length
33.00 mm
55% Thread Drill Size
5.25 mm
Square Size
4.50 mm
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00 mm
Size
M6

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Diamond
List Number
359
Number of Pieces
1
Tap Thread Type
Metric Coarse
Series
359
Cutting Direction - Machining
Right Hand
Tap Shank Standard
JIS
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Thread Standard
Metric Coarse
Thread Pitch
1.00mm
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
6H
Spiral Direction
Neutral
Secondary Material Application
Copper
Measurement System
Metric
Extended Neck
Yes
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Modified Bottoming, Overall Length 62 mm, High Speed Steel, Diamond, Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.