Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M6-1.00, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1971000

  • Zoro # G3641951


product price: $10.39
/ea

Key Features

Shank Dia.
6.40mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M6
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971000
Zoro #
G3641951
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
6.40mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
2-1/2"
Thread Length
25.40mm
Pitch Diameter Limit
D8
Tap Thread Size
M6-1.00
Square Size
4.85 mm
75% Thread Drill Size
5.00 mm
Tap Length Standard
ANSI
Thread Size
M6x1
65% Thread Drill Size
13/64 in
Shank Length
33.00 mm
55% Thread Drill Size
5.25 mm
Size
M6

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
List Number
141
Standards
ANSI
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
141
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Pitch
1.00mm
Primary Material Application
All Materials
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
D5
Tap Shank Standard
ANSI
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Plug, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 4H-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.