Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M7-1.00, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1973200

  • Zoro # G3714331


product price: $12.69
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M7
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1973200
Zoro #
G3714331
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.08mm
Tap Size
M7
Tap Dimension Type
Metric
Overall Length
69.00mm
Tap Thread Size
M7-1.00
Thread Length
34.00mm
Thread Size
M7x1
Tap Length Standard
ANSI
Shank Length
35.00 mm
55% Thread Drill Size
D
Square Size
6.05 mm
75% Thread Drill Size
6.00 mm
65% Thread Drill Size
C
Size
M7
Pitch Diameter Limit
D5

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
141
Primary Material Application
All Materials
Measurement System
Metric
Thread Limit
D5
Thread Standard
Metric Coarse
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Helix Angle
0 Degrees
List Number
141
Number of Pieces
1

Description

Straight Flute Tap, Thread Size M7x1, Metric, Bottoming, Overall Length 69 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 4H-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.