Straight Flute Hand Tap, M7-1.00, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1973201

  • Zoro # G2769755


product price:  $11.69
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M7
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1973201
Zoro #
G2769755
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.08mm
Tap Size
M7
Tap Dimension Type
Metric
Overall Length
69.00mm
Tap Thread Size
M7-1.00
Thread Length
34.00mm
Pitch Diameter Limit
D5
Thread Size
M7x1
Square Size
6.05 mm
Shank Length
35.00 mm
75% Thread Drill Size
6.00 mm
55% Thread Drill Size
D
65% Thread Drill Size
C
Tap Length Standard
ANSI
Size
M7

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Oxide
Number of Pieces
1
List Number
141
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
141
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Thread Pitch
1.00mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Shank Type - Machining
Straight
Primary Material Application
All Materials
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M7x1, Metric, Bottoming, Overall Length 69 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.