Straight Flute Hand Tap, M7-1.00, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1973101

  • Zoro # G2769761


product price: $11.59
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M7
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1973101
Zoro #
G2769761
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.08mm
Tap Size
M7
Tap Dimension Type
Metric
Overall Length
69.00mm
Thread Length
34.00mm
Tap Thread Size
M7-1.00
Pitch Diameter Limit
D5
Tap Length Standard
ANSI
Thread Size
M7x1
55% Thread Drill Size
D
65% Thread Drill Size
C
75% Thread Drill Size
6.00 mm
Square Size
6.05 mm
Shank Length
35.00 mm
Size
M7

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
141
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
141
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Thread Pitch
1.00mm
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
D5
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M7x1, Metric, Plug, Overall Length 69 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.