Zoro Homepage

Straight Flute Hand Tap, M7-1.00, Plug, 4 Flutes, Metric Coarse

  • Mfr # 612

  • Zoro # G2769448


product price: $8.99
/ea

Key Features

Shank Dia.
6.20mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M7
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612
Zoro #
G2769448
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.20mm
Tap Size
M7
Tap Dimension Type
Metric
Overall Length
65.00mm
Tap Thread Size
M7-1.00
Thread Length
26.00mm
Pitch Diameter Limit
Not Rated
65% Thread Drill Size
C
Square Size
5.00 mm
Thread Size
M7x1
55% Thread Drill Size
D
Shank Length
32.00 mm
75% Thread Drill Size
6.00 mm
Tap Length Standard
JIS
Size
M7

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
List Number
121
Number of Pieces
1
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
121
Primary Material Application
All Materials
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
JIS 2
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
JIS
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Spiral Direction
Neutral
Thread Pitch
1.00mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M7x1, Metric, Plug, Overall Length 65 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.