Straight Flute Hand Tap, M8-1.00, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1006101700

  • Zoro # G9301187


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006101700
Zoro #
G9301187
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.08mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Tap Thread Size
M8-1.00
Thread Length
34.00mm
Pitch Diameter Limit
D5
Thread Size
M8x1
Shank Length
40.00 mm
75% Thread Drill Size
7.00 mm
65% Thread Drill Size
9/32 in
Square Size
6.05 mm
Tap Length Standard
DIN
55% Thread Drill Size
7.25 mm
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Tap Finish
Bright
List Number
10061
Series
10061
Cutting Direction - Machining
Right Hand
Secondary Material Application
Composite
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
D5
Secondary Material Application ISO Code
O
Primary Material Application ISO Code
K, N
Extended Neck
Yes
Thread Pitch
1.00mm
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1, Metric, Bottoming, Overall Length 69 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.