Straight Flute Hand Tap, M8-1.00, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 653

  • Zoro # G2769387


product price: $10.69
/ea

Key Features

Shank Dia.
6.20mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653
Zoro #
G2769387
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.20mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
70.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M8-1.00
Thread Length
30.00mm
Square Size
5.00 mm
Tap Length Standard
JIS
65% Thread Drill Size
9/32 in
Shank Length
33.00 mm
75% Thread Drill Size
7.00 mm
Thread Size
M8x1
55% Thread Drill Size
7.25 mm
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
Bright
List Number
121
Cutting Direction - Machining
Right Hand
Series
121
Measurement System
Metric
Thread Pitch
1.00mm
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Thread Limit
JIS 2
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Fine
Spiral Direction
Neutral
Tap Shank Standard
JIS
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1, Metric, Bottoming, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.