Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M8-1.00, Modified Bottoming, 4 Flutes, Metric Fine

  • Mfr # 24031

  • Zoro # G9301564


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.20mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24031
Zoro #
G9301564
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.20mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
70.00mm
Tap Thread Size
M8-1.00
Thread Length
30.00mm
Pitch Diameter Limit
Not Rated
55% Thread Drill Size
7.25 mm
65% Thread Drill Size
9/32 in
Tap Length Standard
JIS
75% Thread Drill Size
7.00 mm
Square Size
5.00 mm
Shank Length
49.00 mm
Thread Size
M8x1
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
349
Tap Finish
Bright
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Number of Pieces
1
Series
349
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
Metric Fine
Extended Neck
Yes
Thread Pitch
1.00mm
Tap Shank Standard
JIS
Secondary Material Application ISO Code
O
Thread Limit
OH3
Secondary Material Application
Composite
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1, Metric, Modified Bottoming, Overall Length 70 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit OH3, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.