Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M8-1.00, Modified Bottoming, 5 Flutes, Metric Fine

  • Mfr # 1105100608

  • Zoro # G9293496


product price: $54.89
/ea

Key Features

Tap Thread Size
M8-1.00
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105100608
Zoro #
G9293496
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.00
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Thread Length
34.00mm
Pitch Diameter Limit
D5
Overall Length
69.00mm
Tap Size
M8
65% Thread Drill Size
9/32 in
Shank Length
40.00 mm
Thread Size
M8x1
Square Size
6.05 mm
75% Thread Drill Size
7.00 mm
55% Thread Drill Size
7.25 mm
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Tap Style
Straight Flute (Hand)
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
Powdered Metal
List Number
11051
Tap Grouping
Tap
Series
11051
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Primary Material Application ISO Code
H
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Primary Material Application
Hardened Steel
Spiral Direction
Neutral
Thread Standard
Metric Fine
Extended Neck
Yes
Measurement System
Metric
Thread Pitch
1.00mm
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1, Metric, Modified Bottoming, Overall Length 69 mm, Powdered Metal, V, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.