Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M8-1.25, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1105700208

  • Zoro # G3640332


product price: $57.19
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105700208
Zoro #
G3640332
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Thread Length
29.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
D9
Tap Length Standard
ANSI
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Square Size
6.05 mm
Shank Length
40.00 mm
65% Thread Drill Size
I
Thread Size
M8x1.25
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Number of Pieces
1
Tap Grouping
Tap
List Number
11057
Tap Thread Type
Metric Coarse
Standards
ANSI
Series
11057
Cutting Direction - Machining
Right Hand
Thread Pitch
1.25mm
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, N
Measurement System
Metric
Thread Limit
D5
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Bottoming, Overall Length 69 mm, Powdered Metal, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit D5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.