Straight Flute Hand Tap, M8-1.25, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1608407

  • Zoro # G2772905


product price:  $11.49
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1608407
Zoro #
G2772905
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.10mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Tap Thread Size
M8-1.25
Thread Length
29.00mm
Pitch Diameter Limit
D5
55% Thread Drill Size
7.10 mm
Square Size
6.05 mm
Thread Size
M8x1.25
75% Thread Drill Size
H
Shank Length
35.00 mm
65% Thread Drill Size
I
Tap Length Standard
ANSI
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
141C
Standards
ANSI
Number of Pieces
1
Tap Finish
Black Oxide
Cutting Direction - Machining
Right Hand
Series
141C
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Extended Neck
Yes
Thread Pitch
1.25mm
Thread Limit
D5
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Bottoming, Overall Length 69 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.