Straight Flute Hand Tap, M8-1.25, Modified Bottoming, 5 Flutes, Metric Coarse

  • Mfr # 8330085

  • Zoro # G9300234


product price:  $188.02
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
List Number
341
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8330085
Zoro #
G9300234
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.25
Tap Size
M8
Thread Length
30.00mm
Pitch Diameter Limit
Not Rated
Overall Length
70.00mm
Shank Dia.
6.20mm
Tap Dimension Type
Metric
Shank Length
48.00 mm
Tap Length Standard
JIS
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
Thread Size
M8x1.25
Square Size
5.00 mm
65% Thread Drill Size
I
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
List Number
341
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiCN
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
341
Thread Pitch
1.25mm
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Tap Shank Standard
JIS
Primary Material Application ISO Code
H
Measurement System
Metric
Extended Neck
Yes
Spiral Direction
Neutral
Thread Limit
OH3
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Modified Bottoming, Overall Length 70 mm, High Speed Steel, TiCN, Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size H, Thread Limit OH3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.