Straight Flute Hand Tap, M8-1.25, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1006100800

  • Zoro # G9301117


product price: $159.25
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.10mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006100800
Zoro #
G9301117
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.10mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Tap Thread Size
M8-1.25
Thread Length
29.00mm
Pitch Diameter Limit
D5
65% Thread Drill Size
I
Shank Length
40.00 mm
55% Thread Drill Size
7.10 mm
Tap Length Standard
DIN
75% Thread Drill Size
H
Square Size
6.05 mm
Thread Size
M8x1.25
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Number of Pieces
1
List Number
10061
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
10061
Thread Limit
D5
Secondary Material Application ISO Code
O
Extended Neck
Yes
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Pitch
1.25mm
Secondary Material Application
Composite
Tap Shank Standard
ANSI
Measurement System
Metric
Primary Material Application ISO Code
K, N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Plug, Overall Length 69 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.