Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M8-1.25, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1971300

  • Zoro # G3636412


product price: $13.59
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971300
Zoro #
G3636412
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
2-23/32"
Thread Length
29.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
D9
55% Thread Drill Size
7.10 mm
Tap Length Standard
ANSI
65% Thread Drill Size
I
Shank Length
35.00 mm
75% Thread Drill Size
H
Square Size
6.05 mm
Thread Size
M8x1.25
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Bright
Tap Thread Type
Metric Coarse
List Number
141
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
141
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Limit
D5
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Pitch
1.25mm
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Plug, Overall Length 69 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 4H-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.