Straight Flute Hand Tap, M8-1.25, Plug, 4 Flutes, Metric Coarse

  • Mfr # 2411103

  • Zoro # G9295361


product price: $23.29
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2411103
Zoro #
G9295361
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.10mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Thread Length
29.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
D5
Shank Length
40.00 mm
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
65% Thread Drill Size
I
Square Size
6.05 mm
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
241
Tap Finish
Nitride
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
241
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application ISO Code
N1
Primary Material Application ISO Code
K, N
Thread Pitch
1.25mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Metric
Thread Limit
D5
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Secondary Material Application
Aluminum
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Plug, Overall Length 69 mm, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.