Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Modified Bottoming 2 Flutes

  • Mfr # 12800100

  • Zoro # G9311407


product price: $29.19
/ea

Key Features

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12800100
Zoro #
G9311407
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
48.00mm
Tap Thread Size
M2-0.40
Pitch Diameter Limit
D2
Thread Length
14.00mm
75% Thread Drill Size
1.60 mm
Square Size
2.79 mm
Thread Size
M2x0.4
55% Thread Drill Size
#51
Shank Length
33.00 mm
65% Thread Drill Size
1.65 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
List Number
128
Tap Grouping
STI Tap
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
128
Primary Material Application
All Materials
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, N, P
Thread Limit
D2
Thread Pitch
0.40mm
Spiral Direction
Neutral
Features
Increased Wear Resistance, Modified Bottom, Screw Thread Insert (STI) Tap, Straight Flute
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Metric
Shank Type - Machining
Straight
Material Grade - Machining
128
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M2x0.4, Metric, Overall Length 47 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, Tap Chamfer Modified Bottoming, Thread Limit D2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.