Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Modified Bottoming 2 Flutes

  • Mfr # 12800200

  • Zoro # G9311416


product price: $26.19
/ea

Key Features

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12800200
Zoro #
G9311416
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
49.00mm
Thread Length
16.00mm
Tap Thread Size
M2.5-0.45
Pitch Diameter Limit
D2
55% Thread Drill Size
#44
Shank Length
33.00 mm
Thread Size
M2.5x0.45
65% Thread Drill Size
2.10 mm
75% Thread Drill Size
#46
Square Size
2.79 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Grouping
STI Tap
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Bright
List Number
128
Cutting Direction - Machining
Right Hand
Series
128
Thread Standard
Metric Coarse
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Thread Limit
D2
Material Grade - Machining
128
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Features
Increased Wear Resistance, Modified Bottom, Screw Thread Insert (STI) Tap, Straight Flute
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Pitch
0.45mm
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M2.5x0.45, Metric, Overall Length 49 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 6 mm, Tap Chamfer Modified Bottoming, Thread Limit D2, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.