Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Modified Bottoming, 3

  • Mfr # 24017

  • Zoro # G9301537


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24017
Zoro #
G9301537
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
5.50mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
60.00mm
Thread Length
22.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M5-0.80
55% Thread Drill Size
4.40 mm
75% Thread Drill Size
4.20 mm
65% Thread Drill Size
4.30 mm
Square Size
4.49 mm
Shank Length
42.00 mm
Thread Size
M5x0.8
Tap Length Standard
JIS
Size
M5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Bright
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
349
Cutting Direction - Machining
Right Hand
Series
349
Tap Shank Standard
JIS
Thread Limit
OH3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
O
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N
Spiral Direction
Neutral
Secondary Material Application
Composite
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Pitch
0.80mm
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.8, Metric, Modified Bottoming, Overall Length 60 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit OH3, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.