Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Modified Bottoming, 3

  • Mfr # 3291416

  • Zoro # G9300426


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.168"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3291416
Zoro #
G9300426
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
63.00mm
Thread Length
3/4"
Tap Thread Size
#8-32
Pitch Diameter Limit
Not Rated
Shank Length
1 23/32 in
55% Thread Drill Size
3.60 mm
75% Thread Drill Size
3.40 mm
Tap Length Standard
DIN
Square Size
0.1310 in
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Size
#8

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
List Number
329
Tap Finish
Diamond
Tap Grouping
Tap
Tap Thread Type
UNC
Series
329
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Threads per Inch
32
Class of Fit
3B
Tap Shank Standard
ANSI
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Measurement System
Pipe
Thread Limit
3B
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Modified Bottoming, Overall Length 2.55 in, High Speed Steel, Diamond, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 3B, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.