Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Modified Bottoming 3 Flutes

  • Mfr # 12800500

  • Zoro # G9665126


product price: $16.69
/ea

Key Features

Shank Dia.
6.40mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12800500
Zoro #
G9665126
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
6.40mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
64.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
D3
Thread Length
25.00mm
Shank Length
37.00 mm
75% Thread Drill Size
4.20 mm
Square Size
4.85 mm
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
128
Number of Pieces
1
Tap Grouping
STI Tap
Tap Finish
Bright
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
128
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Primary Material Application
All Materials
Thread Limit
D3
Thread Standard
Metric
Thread Pitch
0.80mm
Features
Increased Wear Resistance, Modified Bottom, Screw Thread Insert (STI) Tap, Straight Flute
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Metric
Material Grade - Machining
128
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M5x0.8, Metric, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.