Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Modified Bottoming, 3 Flutes

  • Mfr # 24004

  • Zoro # G9301476


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24004
Zoro #
G9301476
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
40.00mm
Tap Thread Size
M2-0.40
Thread Length
15.00mm
Pitch Diameter Limit
Not Rated
55% Thread Drill Size
#51
75% Thread Drill Size
1.60 mm
Tap Length Standard
JIS
65% Thread Drill Size
1.65 mm
Thread Size
M2x0.4
Square Size
2.48 mm
Shank Length
24.00 mm
Size
M2

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
349
Series
349
Cutting Direction - Machining
Right Hand
Thread Pitch
0.40mm
Tap Shank Standard
JIS
Secondary Material Application ISO Code
O
Thread Limit
OH3
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Secondary Material Application
Composite
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2x0.4, Metric, Modified Bottoming, Overall Length 40 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit OH3, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.