Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Modified Bottoming 3 Flutes

  • Mfr # 24006

  • Zoro # G9301485


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24006
Zoro #
G9301485
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.3
Overall Length
42.00mm
Thread Length
15.00mm
Tap Thread Size
M2.3-0.40
Pitch Diameter Limit
Not Rated
Tap Length Standard
JIS
Thread Size
M2.3x0.4
Shank Length
26.00 mm
Square Size
2.48 mm
Size
M2.3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright
List Number
349
Tap Thread Type
Metric Coarse
Series
349
Cutting Direction - Machining
Right Hand
Secondary Material Application
Composite
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
Metric Coarse
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application ISO Code
O
Thread Limit
OH3
Tap Shank Standard
JIS
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Pitch
0.40mm
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2.3x0.4, Metric, Modified Bottoming, Overall Length 42 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 13 mm, Thread Limit OH3, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.