Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Modified Bottoming, 3 Flutes

  • Mfr # 24007

  • Zoro # G9301494


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24007
Zoro #
G9301494
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
44.00mm
Tap Thread Size
M2.5-0.45
Thread Length
14.00mm
Pitch Diameter Limit
Not Rated
Tap Length Standard
JIS
Thread Size
M2.5x0.45
55% Thread Drill Size
#44
Square Size
2.48 mm
Shank Length
27.00 mm
75% Thread Drill Size
#46
65% Thread Drill Size
2.10 mm
Size
M2.5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Bright
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
List Number
349
Number of Pieces
1
Thread Direction
Right Hand
Series
349
Cutting Direction - Machining
Right Hand
Secondary Material Application
Composite
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Thread Limit
OH3
Extended Neck
Yes
Thread Standard
Metric Coarse
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Pitch
0.45mm
Primary Material Application ISO Code
K, N
Tap Shank Standard
JIS
Secondary Material Application ISO Code
O
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2.5x0.45, Metric, Modified Bottoming, Overall Length 44 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size #46, Thread Limit OH3, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.