Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Modified Bottoming 3 Flutes

  • Mfr # 24008

  • Zoro # G9301503


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24008
Zoro #
G9301503
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.6
Overall Length
44.00mm
Thread Length
16.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M2.6-0.45
Tap Length Standard
JIS
Shank Length
27.00 mm
Square Size
2.48 mm
75% Thread Drill Size
2.16 mm
65% Thread Drill Size
2.22 mm
Thread Size
M2.6x0.45
Size
M2.6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Bright
List Number
349
Number of Pieces
1
Series
349
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Secondary Material Application
Composite
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N
Tap Shank Standard
JIS
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Metric
Thread Pitch
0.45mm
Thread Limit
OH3
Secondary Material Application ISO Code
O
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2.6x0.45, Metric, Modified Bottoming, Overall Length 44 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 2.16 mm, Thread Limit OH3, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.