Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Modified Bottoming 3 Flutes

  • Mfr # 3291316

  • Zoro # G9300417


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3291316
Zoro #
G9300417
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
56.00mm
Pitch Diameter Limit
Not Rated
Thread Length
11/16"
Tap Thread Size
#6-32
Square Size
0.1090 in
Shank Length
1 15/32 in
Tap Length Standard
DIN
75% Thread Drill Size
#36
55% Thread Drill Size
#32
65% Thread Drill Size
#34
Thread Size
#6-32
Size
#6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Diamond
List Number
329
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
329
Threads per Inch
32
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
3B
Spiral Direction
Neutral
Extended Neck
Yes
Measurement System
Pipe
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Class of Fit
3B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-32, UNC, Modified Bottoming, Overall Length 2.26 in, High Speed Steel, Diamond, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size #36, Thread Limit 3B, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.