Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Modified Bottoming, 3 Flutes

  • Mfr # 3297016

  • Zoro # G9300471


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3297016
Zoro #
G9300471
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
56.00mm
Thread Length
9/16"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#4-40
Tap Length Standard
DIN
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20 mm
Thread Size
#4-40
Square Size
0.1090 in
65% Thread Drill Size
2.30 mm
Shank Length
1 17/32 in
Size
#4

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Tap Grouping
Tap
List Number
329
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Diamond
Cutting Direction - Machining
Right Hand
Series
329
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Thread Standard
UNC
Tap Shank Standard
ANSI
Measurement System
Pipe
Threads per Inch
40
Class of Fit
2B
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
2B
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #4-40, UNC, Modified Bottoming, Overall Length 2.26 in, High Speed Steel, Diamond, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 2B, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.