Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Modified Bottoming, 3 Flutes

  • Mfr # 3297116

  • Zoro # G9300487


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3297116
Zoro #
G9300487
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
56.00mm
Thread Length
11/16"
Tap Thread Size
#6-32
Pitch Diameter Limit
Not Rated
65% Thread Drill Size
#34
Square Size
0.1090 in
Shank Length
1 15/32 in
55% Thread Drill Size
#32
Tap Length Standard
DIN
Thread Size
#6-32
75% Thread Drill Size
#36
Size
#6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
329
Tap Finish
Diamond
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
329
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Extended Neck
Yes
Threads per Inch
32
Thread Limit
2B
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Neutral
Class of Fit
2B
Primary Material Application ISO Code
N
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-32, UNC, Modified Bottoming, Overall Length 2.26 in, High Speed Steel, Diamond, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size #36, Thread Limit 2B, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.