Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Modified Bottoming, 3 Flutes

  • Mfr # 3590116

  • Zoro # G9300706


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
4.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3590116
Zoro #
G9300706
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
46.00mm
Thread Length
18.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
Not Rated
Shank Length
27.00 mm
55% Thread Drill Size
#37
75% Thread Drill Size
2.50 mm
65% Thread Drill Size
#38
Thread Size
M3x0.5
Tap Length Standard
JIS
Square Size
3.20 mm
Size
M3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Diamond
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
359
Number of Pieces
1
Tap Thread Type
Metric Coarse
Series
359
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Thread Limit
6H
Spiral Direction
Neutral
Secondary Material Application
Copper
Thread Pitch
0.50mm
Thread Standard
Metric Coarse
Tap Shank Standard
JIS
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Modified Bottoming, Overall Length 46 mm, High Speed Steel, Diamond, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.