Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 2

  • Mfr # 1010108

  • Zoro # G9297915


product price: $17.19
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010108
Zoro #
G9297915
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#0
Overall Length
1-5/8"
Thread Length
5/16"
Tap Thread Size
#0-80
Pitch Diameter Limit
H2
75% Thread Drill Size
1.20 mm
Tap Length Standard
ANSI
55% Thread Drill Size
1.30 mm
Square Size
0.1090 in
65% Thread Drill Size
1.25 mm
Thread Size
#0-80
Shank Length
1 9/32 in
Size
#0

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
List Number
102
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
TiCN
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
102
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Threads per Inch
80
Thread Limit
H2
Extended Neck
Yes
Measurement System
Pipe
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Spiral Direction
Neutral
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #0-80, UNF, Plug, Overall Length 1.62 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.