Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 2 Flutes

  • Mfr # 1000105

  • Zoro # G9297854


product price: $14.69
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000105
Zoro #
G9297854
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#0
Overall Length
1-5/8"
Tap Thread Size
#0-80
Pitch Diameter Limit
H1
Thread Length
5/16"
Square Size
0.1090 in
Tap Length Standard
ANSI
Shank Length
1 9/32 in
Thread Size
#0-80
55% Thread Drill Size
1.30 mm
75% Thread Drill Size
1.25 mm
65% Thread Drill Size
1.25 mm
Size
#0

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Number of Pieces
1
Tap Thread Type
UNF
List Number
102
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
102
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Pipe
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
80
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Thread Limit
H1
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #0-80, UNF, Plug, Overall Length 1.62 in, High Speed Steel, TiN, Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 1.25 mm, Thread Limit H1, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.