Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 2 Flutes

  • Mfr # 1010000

  • Zoro # G9299753


product price: $49.89
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010000
Zoro #
G9299753
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#000
Overall Length
1-1/2"
Tap Thread Size
#000-120
Pitch Diameter Limit
H1
Thread Length
3/16"
Shank Length
1 9/32 in
Thread Size
#000-120
Square Size
0.1090 in
Size
#000

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Tap Finish
Bright
List Number
S110
Tap Grouping
Tap
Tap Thread Type
UNS
Cutting Direction - Machining
Right Hand
Thread Limit
H1
Spiral Direction
Neutral
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Threads per Inch
120
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Thread Standard
UNS
Measurement System
Pipe
Series
S110
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #000-120, UNS, Plug, Overall Length 1.57 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.2 in, Thread Limit H1, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.