Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 2 Flutes

  • Mfr # 1065700

  • Zoro # G2770385


product price: $10.49
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1065700
Zoro #
G2770385
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
1-13/16"
Thread Length
1/2"
Pitch Diameter Limit
H2
Tap Thread Size
#3-48
75% Thread Drill Size
2.00 mm
55% Thread Drill Size
2.12 mm
Tap Length Standard
ANSI
Shank Length
1 7/32 in
Square Size
0.1090 in
65% Thread Drill Size
#46
Thread Size
#3-48
Size
#3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Bright
List Number
104
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
104
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Threads per Inch
48
Tap Shank Standard
ANSI
Measurement System
Pipe
Extended Neck
Yes
Thread Limit
H2
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #3-48, UNC, Plug, Overall Length 1.81 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.54 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.