Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 2 Flutes

  • Mfr # 1074001

  • Zoro # G2770157


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1074001
Zoro #
G2770157
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Pitch Diameter Limit
H3
Thread Length
7/8"
Tap Thread Size
#10-24
65% Thread Drill Size
#23
75% Thread Drill Size
#25
Square Size
0.1510 in
Shank Length
1 7/32 in
55% Thread Drill Size
#21
Thread Size
#10-24
Tap Length Standard
ANSI
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Oxide
Number of Pieces
1
Standards
ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
104
Cutting Direction - Machining
Right Hand
Series
104
Spiral Direction
Neutral
Extended Neck
Yes
Measurement System
Pipe
Threads per Inch
24
Primary Material Application
All Materials
Thread Standard
UNC
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Thread Limit
H3
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2.37 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.7 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.