Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 2 Flutes

  • Mfr # 1080000

  • Zoro # G9293331


product price: $38.59
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080000
Zoro #
G9293331
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#00
Overall Length
1-9/16"
Thread Length
1/4"
Pitch Diameter Limit
H1
Tap Thread Size
#00-96
Square Size
0.1880 in
Thread Size
#00-96
Tap Length Standard
ANSI
Shank Length
1 11/32 in
Size
#00

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Thread Type
UNS
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
S110
Tap Finish
Bright
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
S110
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNS
Secondary Material Application ISO Code
K, N, P
Thread Limit
H1
Primary Material Application
All Materials
Threads per Inch
96
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #00-96, UNS, Plug, Overall Length 1.63 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.26 in, Thread Limit H1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.