Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 1006100100

  • Zoro # G9301065


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006100100
Zoro #
G9301065
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
56.00mm
Thread Length
16.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
D3
65% Thread Drill Size
#38
Shank Length
32.00 mm
Square Size
2.79 mm
Tap Length Standard
DIN
Thread Size
M3x0.5
75% Thread Drill Size
2.50 mm
55% Thread Drill Size
#37
Size
M3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
10061
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Series
10061
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Metric
Thread Standard
Metric Coarse
Secondary Material Application
Composite
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
O
Thread Limit
D3
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Plug, Overall Length 49 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.