Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 1012800

  • Zoro # G2771916


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012800
Zoro #
G2771916
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Thread Length
9/16"
Pitch Diameter Limit
H2
Tap Thread Size
#4-36
Square Size
0.1090 in
Thread Size
#4-36
Tap Length Standard
ANSI
Shank Length
1 3/16 in
Size
#4

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
ANSI
Tap Thread Type
UNS
Tap Finish
Bright
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
List Number
102
Cutting Direction - Machining
Right Hand
Series
102
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Threads per Inch
36
Extended Neck
Yes
Measurement System
Pipe
Primary Material Application
All Materials
Thread Standard
UNS
Thread Limit
H2
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #4-36, UNS, Plug, Overall Length 1 27/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, Thread Limit H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.