Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 1013705

  • Zoro # G2771715


product price: $8.39
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013705
Zoro #
G2771715
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Thread Length
11/16"
Tap Thread Size
#6-32
Pitch Diameter Limit
H2
Tap Length Standard
ANSI
Square Size
0.1090 in
65% Thread Drill Size
#34
75% Thread Drill Size
#34
Shank Length
1 3/16 in
Thread Size
#6-32
55% Thread Drill Size
#32
Size
#6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
102
Standards
ANSI
Tap Thread Type
UNC
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
102
Thread Limit
H2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Measurement System
Pipe
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-32, UNC, Plug, Overall Length 2 in, High Speed Steel, TiN, Right Hand, Thread Length 0.46 in, 75 Percent Thread Drill Size #34, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.