Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 1171305

  • Zoro # G9297976


product price: $19.19
/ea

Key Features

Shank Dia.
0.381"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1171305
Zoro #
G9297976
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
2-15/16"
Tap Thread Size
3/8"-16
Thread Length
1-1/4"
Pitch Diameter Limit
H3
55% Thread Drill Size
8.40 mm
Tap Length Standard
ANSI
Thread Size
3/8"-16
65% Thread Drill Size
P
75% Thread Drill Size
5/16 in
Shank Length
1 1/2 in
Square Size
0.2860 in
Size
3/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
TiN
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
103
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
103
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Threads per Inch
16
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Thread Limit
H3
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2.93 in, High Speed Steel, TiN, Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.