Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 1608107

  • Zoro # G2772920


product price: $11.39
/ea

Key Features

Shank Dia.
6.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1608107
Zoro #
G2772920
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
64.00mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
D5
Thread Length
25.00mm
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
Tap Length Standard
ANSI
Shank Length
32.00 mm
Thread Size
M6x1
Square Size
4.85 mm
Size
M6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
Metric Coarse
Standards
ANSI
Thread Direction
Right Hand
List Number
141C
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Nitride/Oxide
Cutting Direction - Machining
Right Hand
Series
141C
Primary Material Application ISO Code
K, N
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Thread Pitch
1.00mm
Thread Limit
D5
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Plug, Overall Length 63 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.